This product requires certification to purchase.

4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Moen

Waterhill™ 4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MTS213ORB
  • Item #3157851
  • Manufacturer Part #TS213ORB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Waterhill™ 4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MTS213ORB
  • Item #3157851
  • Manufacturer Part #TS213ORB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 114

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
4-13/16 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in
WaterSense Labeled:
No