This product requires certification to purchase.

4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Wrought Iron

You last purchased this on
 
Moen

Waterhill™ 4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Wrought Iron

  • Fast #
  • Part #MTS213WR
  • Item #3157847
  • Manufacturer Part #TS213WR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Waterhill™ 4-Hole High Arc Roman Tub Faucet with Double Lever Handle in Wrought Iron

  • Fast #
  • Part #MTS213WR
  • Item #3157847
  • Manufacturer Part #TS213WR
5 out of 5 Customer Rating

X Points
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 114
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
4-13/16 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in
WaterSense Labeled:
No