This product requires certification to purchase.

Aerator in Brushed Nickel

Moen

Waterhill® Aerator in Brushed Nickel

  • Fast #
  • Part #M116618BN
  • Item #2168844
4 out of 5 Customer Rating
Brand image
Moen

Waterhill® Aerator in Brushed Nickel

  • Fast #
  • Part #M116618BN
  • Item #2168844
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

Collection:
Waterhill®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Male
End Connections:
Male x Female
Flow Rate:
2.2 gpm
Pressure Compensating:
No
WaterSense Labeled:
No