Single Function Showerhead in Wrought Iron
Waterhill™ Single Function Showerhead in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wrought Iron finish gives your space a highly traditional feel
- Large spray head rain shower for exceptional water coverage
- Immersion technology channels water to deliver a perfectly balanced force and maximum coverage
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
- Limited lifetime
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Waterhill™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Depth:
- 2-7/8 in
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- No