This product requires certification to purchase.

30 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Wembley® 30 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN9830BN
  • Item #2882294
  • Manufacturer Part #DN9830BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wembley® 30 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN9830BN
  • Item #2882294
  • Manufacturer Part #DN9830BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Wembley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
1