This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

You last purchased this on
 
Moen

Wetherly™ Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

  • Fast #
  • Part #M87999SRS
  • Item #4254598
  • Manufacturer Part #87999SRS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wetherly™ Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

  • Fast #
  • Part #M87999SRS
  • Item #4254598
  • Manufacturer Part #87999SRS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Wetherly™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
8-5/16 in
Spout Reach:
9-1/4 in
Spout Swivel:
180°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No