This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

You last purchased this on
 
Moen

Wetherly™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84850SRN
  • Item #7112539
  • Manufacturer Part #WS84850SRN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wetherly™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84850SRN
  • Item #7112539
  • Manufacturer Part #WS84850SRN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
Wetherly™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist™ Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-9/16 in
Spout Reach:
4-5/8 in
Spout Swivel:
90°
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes