*CVR* LEV HDL 6 BN
Weymouth *CVR* LEV HDL 6 BN
Product Details
Product Details
Specifications
- Collection:
- Weymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Material:
- Metal
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/2 in
- WaterSense Labeled:
- Yes