24 in. Towel Bar in Polished Nickel
Weymouth® 24 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/4 in
- UPC:
- 034584020468