30 in. Shower Rail in Chrome
Weymouth™ 30 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5 year limited warranty
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30 in