This product requires certification to purchase.

Diverter Tub Spout in Chrome

Moen

Weymouth® Diverter Tub Spout in Chrome

  • Fast #
  • Part #MS12104
  • Item #4200782
  • Manufacturer Part #S12104
5 out of 5 Customer Rating
Brand image
Moen

Weymouth® Diverter Tub Spout in Chrome

  • Fast #
  • Part #MS12104
  • Item #4200782
  • Manufacturer Part #S12104
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6-3/4-inch tub spout length
  • Corrosion-resistant metal construction
  • Coordinates with other products in the Weymouth Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Weymouth®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Flow Rate:
2 gpm
GSA Approved:
No
Height:
3-3/4 in
Installation Type:
Wall Mount
Length:
7-1/2 in
MA Approved:
Yes
Material:
Metal
Spout Height:
3-3/4 in
Spout Reach:
6-3/4 in
Spout Type:
Diverter
UL Listed:
No
UPC:
026508215531
WaterSense Labeled:
No
Width:
3-15/16 in