Double Robe Hook in Brushed Gold
Weymouth® Double Robe Hook in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Stainless steel construction for added durability
- For use in the bath or kitchen for hanging towels and more
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/10 in
- GSA Approved:
- No
- Height:
- 2-19/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Number of Hooks:
- 2
- Width:
- 3-3/25 in