Drawer Knob in Brushed Gold
Weymouth™ Drawer Knob in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Corrosion-resistant metal construction
- Drawer or cabinet knob
- Designed for hassle-free installation
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-83/100 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-8/25 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 1-7/100 in