This product requires certification to purchase.

Floor Mount Tub Filler Riser Leg in Polished Chrome

You last purchased this on
 
Moen

Weymouth® Floor Mount Tub Filler Riser Leg in Polished Chrome

  • Fast #
  • Part #MTS25105
  • Item #4848511
  • Manufacturer Part #TS25105
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth® Floor Mount Tub Filler Riser Leg in Polished Chrome

  • Fast #
  • Part #MTS25105
  • Item #4848511
  • Manufacturer Part #TS25105
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Name:
Chrome
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal