Multi Function Showerhead in Polished Chrome
Weymouth™ Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- FULL FORCE: 1.75 gpm showerhead provides a powerful rinse
- CUSTOMIZE YOUR SHOWER: 6 distinct shower settings gives flexibility and variety
- ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
- BUILT TO LAST: Backed by Moen's Limited Lifetime Warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes