This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Weymouth® Round Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Weymouth® Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB8486BN
  • Item #4207515
  • Manufacturer Part #YB8486BN
3.1 out of 5 Customer Rating
Round Closed Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Weymouth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/20 in
Height:
7-27/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
3-3/20 in
Ring Type:
Closed
Shape:
Round
Width:
6-1/2 in


Customers Also Bought
1–6 of 18 items
Part #MYB8408BN
Item #4207519
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB8424BN
Item #4207535
5 out of 5 Customer Rating
Requires Certification
Part #MYB8403CH
Item #4207588
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB8418BN
Item #4207563
3.4 out of 5 Customer Rating
Requires Certification
Part #K72570-CP
Item #4669160
5 out of 5 Customer Rating
Requires Certification
Part #MYB6418NL
Item #7883442
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB8486BL
Item #7911804
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB8403CH
Item #4207588
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB8424BL
Item #7911762
4 out of 5 Customer Rating
Requires Certification
Part #MYB8408BN
Item #4207519
4.5 out of 5 Customer Rating
Requires Certification
Part #MYB8418BN
Item #4207563
3.4 out of 5 Customer Rating
Requires Certification
Part #MYB8424BN
Item #4207535
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing