This product requires certification to purchase.

Round Closed Towel Ring in Oil Rubbed Bronze

You last purchased this on
 
Moen

Weymouth® Round Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #MYB8486ORB
  • Item #4207508
  • Manufacturer Part #YB8486ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth® Round Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #MYB8486ORB
  • Item #4207508
  • Manufacturer Part #YB8486ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Weymouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-3/20 in
Height:
7-27/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Projection:
3-3/20 in
Ring Type:
Closed
Shape:
Round
Width:
6-1/2 in