Shower Rail in Brushed Nickel
Weymouth™ Shower Rail in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Classic brushed nickel finish
- 5 year limited warranty
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 28-37/50 in
- GSA Approved:
- No
- Height:
- 3-9/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 4-1/25 in