Single Function Hand Shower
Weymouth™ Single Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Sold separately - Moen A725 drop ell handheld showerhead connection for installation of hose against shower wall
- Complies with Americans with Disabilities Act (ADA) specifications
- LifeShinefinish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- One-function 3-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Included slide bar makes it easy to adjust the handheld shower height
- Limited Lifetime Warranty
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 33 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Vigorous, Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes