Single Function Showerhead in Brushed Nickel
Weymouth™ Single Function Showerhead in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 7" diameter spray head rainshower for exceptional water coverage
- Advanced, self pressurizing technology channels water through the showerhead with three times more spray power for a more thorough rinse
- One-function full spray
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- Faucet Connection:
- IPS, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Origin:
- Domestic
- Overall Width:
- 26-7/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Basic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.47 lb
- cUPC Certified:
- Yes