This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Weymouth Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS32205BG
  • Item #8807401
  • Manufacturer Part #UTS32205BG
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS32205BG
  • Item #8807401
  • Manufacturer Part #UTS32205BG
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Weymouth
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-3/4 in
Diameter:
4-1/2 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
Length:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in