This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MTS3210BG
  • Item #7741001
  • Manufacturer Part #TS3210BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MTS3210BG
  • Item #7741001
  • Manufacturer Part #TS3210BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities act (ADA) specifications
  • Limited lifetime warranty
  • Handle operates counterclockwise through a 270° arc with off at 6 o'clock and maximum hot at the 9 o'clock position
  • Adjustable temperature limit stop to control maximum hot water temperature
  • Pressure balancing mechanism maintains selected discharge temperature to +/-3 Deg F
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing