This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Weymouth Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MS73104EWSRS
  • Item #10152599
  • Manufacturer Part #S73104EWSRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MS73104EWSRS
  • Item #10152599
  • Manufacturer Part #S73104EWSRS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands
  • Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
  • Retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use
  • Features Duralock™ quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Weymouth
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Spout Height:
21-3/4 in
Spout Reach:
10 in
Spout Swivel:
100°
Spout Type:
Swivel