This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

  • Fast #
  • Part #MS73004EV2ORB
  • Item #9930617
  • Manufacturer Part #S73004EV2ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Oil Rubbed Bronze

  • Fast #
  • Part #MS73004EV2ORB
  • Item #9930617
  • Manufacturer Part #S73004EV2ORB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four methods of operation that you can mix and match, independent of the handle position – advanced sensor control, voice activation through a smart speaker, the Moen Smart Water App, or handle.
  • The advanced sensor technology positioned at the front of the faucet allows you to control the temperature and water flow by using simple hand motions without touching the faucet.
  • Swipe hand left for hot water, right for cold, down for warm, or high five and hold hand over the sensor to turn off the water.
  • Customize generic terms such as ‘hot’, ‘cold’ and ‘warm’ in the Moen Smart Water App, as well as set safety and security features.
  • Touchless motion control and voice activation can be used regardless of the faucet’s manual handle position.
  • LED temperature indicator that changes from blue to purple to red to visually indicate the water’s temperature change.
  • Precisely dispenses water at desired temperatures and volumes as little as 2 tablespoons or as much as 15 gallons.
  • When activating a temperature command, the faucet will run to the desired temperature then pause and hold until you are ready to activate.
  • Monitor water usage through the Moen Smart Water App to understand daily consumption habits.
  • Features a four-function pulldown spray wand with Power Boost™ spray technology to clean plates quicker and fill pots faster.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Weymouth™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
3/8 in
Faucet Height:
17 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
10 in
Spout Reach:
7-19/20 in
Spout Type:
High Arc
Supply Lines Included:
Yes