Trip Lever in Brushed Gold
Weymouth® Trip Lever in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Installs easily on most toilet styles
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Length:
- 2-4/5 in
- Material:
- Brass, Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No