Two Cross Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
Weymouth™ Two Cross Handle Floor Mount Filler in Oil Rubbed Bronze Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Two-handle classic look of cross handles
- Single function handshower hand shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Wall or floor mount option available
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- TS50200 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 42-1/2 in
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Installation Type:
- Tub Mount, Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 11-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/4 in
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in