This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Wynford™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB5218CH
  • Item #5052813
  • Manufacturer Part #YB5218CH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wynford™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB5218CH
  • Item #5052813
  • Manufacturer Part #YB5218CH
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-13/50 in
Base Plate Width:
2-13/50 in
Collection:
Wynford™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-19/20 in
Height:
2-13/50 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
8-19/20 in