24 in. Towel Bar in Oil Rubbed Bronze
Wynford™ 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-13/50 in
- Base Plate Width:
- 2-13/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-1/16 in
- Height:
- 4-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 6-1/16 in