24 in. Towel Bar in Oil Rubbed Bronze
Wynford™ 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Corrosion resistant
- Mounting template and hardware included
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-13/50 in
- Base Plate Width:
- 2-13/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-18/35 in
- Height:
- 2-13/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-18/35 in