Round Open Towel Ring in Oil Rubbed Bronze
Wynford™ Round Open Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 396-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-13/50 in
- Base Plate Width:
- 2-13/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-18/25 in
- Hardware Included:
- Yes
- Height:
- 6-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 5-37/100 in