Trip Lever in Brushed Nickel
Wynford™ Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to install mounting system simplifies installation
- Designed to be suite matching
- Included template takes the guesswork out of installation
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-43/50 in
- Handle Material:
- Zinc
- Handle Type:
- Tank Lever
- Installation Type:
- Wall Mount
- Length:
- 3-3/5 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 1-43/50 in