Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- Corrosion resistant
- Spring loaded
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 9-1/4 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in