This product requires certification to purchase.

29 NRR Standard Earmuff in Metallic

You last purchased this on
 
Moldex-Metric

29 NRR Standard Earmuff in Metallic

  • Fast #
  • Part #MOL6100
  • Item #3404438
  • Manufacturer Part #6100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moldex-Metric

29 NRR Standard Earmuff in Metallic

  • Fast #
  • Part #MOL6100
  • Item #3404438
  • Manufacturer Part #6100
5 out of 5 Customer Rating

X Points
Color Finish Name: Metallic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Metallic
Material:
Premium, Plastic
Noise Reduction Rating:
29