This product requires certification to purchase.

Corded Reusable Ear Plugs in Bright Green with Purple

You last purchased this on
 
Moldex-Metric

Corded Reusable Ear Plugs in Bright Green with Purple

  • Fast #
  • Part #M6405PR
  • Item #2397423
  • Manufacturer Part #6405
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moldex-Metric

Corded Reusable Ear Plugs in Bright Green with Purple

  • Fast #
  • Part #M6405PR
  • Item #2397423
  • Manufacturer Part #6405
3.7 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: Bright Green/Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Serious protection for most noisy environments
  • Aural canal-blocking, soft-flange design
  • Air-cell tip
  • Easy-grip
  • PVC-free
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Color Finish Name:
Bright Green/Purple
Noise Reduction Rating:
27
Reusable:
Yes