Foam and Plastic Disposable Ear Plugs in Multi-color
Foam and Plastic Disposable Ear Plugs in Multi-color
Frequently Purchased Together
Product Details
Product Details
- Highest independently tested NRR
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- Look for the exclusive colored streaks and swirls as a symbol of Moldex quality
- 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
- NRR 33 dB
Documents
Specifications
- ANSI:
- ANSI S3.19-1974
- Color Finish Name:
- Multi-color
- Material:
- Foam, Plastic
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 33
- Reusable:
- No