This product requires certification to purchase.

17 x 17 in. Cotton Towel in White (Pack of 25 Dozen)

You last purchased this on
 
Monarch Brands

17 x 17 in. Cotton Towel in White (Pack of 25 Dozen)

  • Fast #
  • Part #MN030W6924RIB2
  • Item #7455259
  • Manufacturer Part #N030-W69-24RIB2
4.4 out of 5 Customer Rating
You last purchased this on
 
Monarch Brands

17 x 17 in. Cotton Towel in White (Pack of 25 Dozen)

  • Fast #
  • Part #MN030W6924RIB2
  • Item #7455259
  • Manufacturer Part #N030-W69-24RIB2
4.4 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Terry clean up towel made of 100% cotton
  • Hemmed finishing
  • Color: White
  • Requires Certification

Specifications

Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
17 in
Material:
Cotton
Material Type:
Terry
Package Quantity:
Pack of 25 Dozen
Product Type:
Towel
Width:
17 in