34 x 42 in. Fireplace Accessories
Exacta 34 x 42 in. Fireplace Accessories
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Minimal exposure of the firebox provides a clean, traditional fireplace appearance
- Screens tuck away into hidden pockets to reveal expansive views
- An angled firebox and uniquely engineered air channels move more heat into the room, allowing unrestricted airflow, maximizing efficiency and reducing fuel costs
- Easy, affordable and attractive, vent-free gas fireplace logs are a perfect way to warm your space
Specifications
- Collection:
- Exacta
- Depth:
- 23 in
- Height:
- 34 in
- Width:
- 42 in