17 in. 4-Piece Mountain Multi Oak Log Set
Mountain Oak 17 in. 4-Piece Mountain Multi Oak Log Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
- These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor
- Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
Documents
Specifications
- Collection:
- Mountain Oak
- Color Finish Name:
- Oak
- Depth:
- 13 in
- Height:
- 17 in
- Number of Pieces:
- 4 Piece
- Width:
- 25 in