This product requires certification to purchase.

14 in. 2.2 cu. ft. 1100 W Built-In Microwave

You last purchased this on
 
Monogram®

14 in. 2.2 cu. ft. 1100 W Built-In Microwave

  • Fast #
  • Part #GZEB1227SLSS
  • Item #7387330
  • Manufacturer Part #ZEB1227SLSS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

14 in. 2.2 cu. ft. 1100 W Built-In Microwave

  • Fast #
  • Part #GZEB1227SLSS
  • Item #7387330
  • Manufacturer Part #ZEB1227SLSS
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
13.9
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
19-3/4 in
Energy Star Compliant:
No
Height:
13-5/8 in
Interior Light:
No
Microwave Type:
Built-in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
1100 W
Width:
24-1/2 in