15-15/16 x 23-5/16 in. 1000W 15A 1.2 cu. ft. Built-In Microwave
15-15/16 x 23-5/16 in. 1000W 15A 1.2 cu. ft. Built-In Microwave
Frequently Purchased Together
Product Details
Product Details
- Glass touch LCD
- Built-in microwave
- 24" Built-in drawer microwave
- Cook popcorn reheat
- Add 30 seconds beverage cook time defrost express cook lock controls melt/soften mute on/off open/ close popcorn power level sensor cook sensor reheat start/pause timer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 23-5/16 in
- Height:
- 15-15/16 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 11
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 23-7/8 in