This product requires certification to purchase.

17.58 cu. ft. Column Refrigerator in Panel Ready

You last purchased this on
 
Monogram®

17.58 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR301NPNII
  • Item #8070382
  • Manufacturer Part #ZIR301NPNII
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

17.58 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #GZIR301NPNII
  • Item #8070382
  • Manufacturer Part #ZIR301NPNII
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable, hydrophobic, spill-resistant glass shelves with integrated LED lighting
  • Finely crafted, adjustable aluminum door bins with glass accents
  • Autofill pitcher
  • Retrofit capability
  • Ramp-up LED interior lighting
  • Remote connectivity via WiFi
  • Upfront, electronic-touch controls
  • Temperature-controlled drawer
  • Soft-close drawers
  • Humidity-controlled vegetable drawer
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
17.6 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
24-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
83-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
17.58 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
495 lb
Width:
29-1/2 in
Wireless Communication:
Wi-Fi