This product requires certification to purchase.

18 in. Door Panel for Fully Integrated Refrigerator

You last purchased this on
 
Monogram®

18 in. Door Panel for Fully Integrated Refrigerator

  • Fast #
  • Part #GZKCSP184
  • Item #7387076
  • Manufacturer Part #ZKCSP184
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

18 in. Door Panel for Fully Integrated Refrigerator

  • Fast #
  • Part #GZKCSP184
  • Item #7387076
  • Manufacturer Part #ZKCSP184
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
18 in Fully Integrated Refrigerator
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
NSF Certified:
No
Product Type:
Door Panel Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
48 lb
Width:
18 in