20.2 cu. ft. Bottom Mount Freezer Refrigerator in Custom Panel
20.2 cu. ft. Bottom Mount Freezer Refrigerator in Custom Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sleek design allows the refrigerator to be installed flush with adjacent cabinetry
- The convertible middle drawer with 6 temperature settings allows you to choose temperatures best suited for storing cold drinks, meat, snacks, ice cream, produce or frozen items
- The Wi-Fi refrigerator allows you to wirelessly control refrigerator settings from your smartphone, using an available app
- Designed to enhance choice and customization with Statement and Minimalist collection handle options
-
Lead Law Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.1 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.45 cu ft
- Height:
- 83-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.8 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Volts:
- 115V
- Weight:
- 550 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi