23-1/2 in. 5.5 cu. ft. Wine Cooler in Stainless Steel
23-1/2 in. 5.5 cu. ft. Wine Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable temperature control
- Flush installation
- LED lighting
- Full extension sliding wine racks
- Red or white wine temperature setting maintains the ideal temperature for aging or serving wine
- Stainless Steel tubular handle
- Reversible door swing
- UV resistant, tempered glass door
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Specialty, Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 55 to 90 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 110 lb
- Width:
- 23-3/4 in