This product requires certification to purchase.

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Panel Ready

You last purchased this on
 
Monogram®

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Panel Ready

  • Fast #
  • Part #GZIDI240BII
  • Item #4225888
  • Manufacturer Part #ZIDI240BII
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Panel Ready

  • Fast #
  • Part #GZIDI240BII
  • Item #4225888
  • Manufacturer Part #ZIDI240BII
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24-7/8 in
Height:
34-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
5 cu ft
Refrigerator Type:
Double Drawer
UL Listed:
Yes
Volts:
120V
Width:
23-3/4 in