23-3/4 in. 5.5 cu. ft. Wine Cooler in Panel Ready/Black
23-3/4 in. 5.5 cu. ft. Wine Cooler in Panel Ready/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Custom panel model requires custom panel and handle
- Flush installation
- Adjustable temperature control
- Red or white wine temperature setting maintains the ideal temperature for aging or serving wine
- Full extension sliding wine racks
- Unfinished heart-of-cherry wood wine shelf fronts can be finished to complement surrounding cabinetry
- UV resistant, tempered glass door
- Reversible door swing
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 23-9/16 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 23-1/2 in