24-3/4 x 83-1/4 in. 20A 8.34 cu. ft. Freezer in Panel Ready
24-3/4 x 83-1/4 in. 20A 8.34 cu. ft. Freezer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With concealed hinge offers a look of seamless perfection that installs flush with surrounding cabinetry
- Designed to enhance choice and customization, statement and minimalist collection refrigerators do not come with handles
- Handles must be chosen separately and ordered through a Monogram representative
- Accepts statement or minimalist collection stainless steel panels ordered separately from Monogram or custom panel & handle from your cabinet maker
- Offer easy access to beverages and quick-grab items
- Provide convenient storage and a clean appearance
- Allows you to wirelessly control freezer settings from your smartphone, using an available app
- Provide added convenience
- Supplies you with clean, fresh-tasting ice cubes
- Make it easy to adjust climate settings to create ideal food storage conditions
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.34 cu ft
- Height:
- 83-1/4 in
- Installation Type:
- Built-in, Integrated
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Refrigerant:
- R-600A
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 360 lb
- Width:
- 17-9/16 in
- Wireless Communication:
- Wi-Fi