29-7/8 in. 5.3 cu. ft. 4-Burner 21000 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
29-7/8 in. 5.3 cu. ft. 4-Burner 21000 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Authentic stainless steel professional appearance
- Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
- Monogram® professional oven system
- Reversible burner grates
- Includes optional full-width stainless steel toe kick
- Star-K certification
- LED task light
- Large temperature and time displays
- Halogen light columns provide a clear view
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- BTU:
- 21000
- Burner Type:
- Sealed
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 21
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4000 W
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi