35-1/4 x 35-7/8 x 28-1/2 in. 23000 BTU 5.75 cu. ft. 6-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel
35-1/4 x 35-7/8 x 28-1/2 in. 23000 BTU 5.75 cu. ft. 6-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7" full-color touch LCD screen digital temperature display with timer display
- Built-in
- 6 burners
- All burners - adjustable
- Customizable LED bullnose and knob accent lighting
- Electronic with auto resignation
- Dual fuel (with natural gas)
- 6 halogen lamps (caterer oven)
- 36" pro range - dual fuel with 6 burners
- Continuous grates porcelainized cast iron 3-piece reversible (flat/wok) grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- BTU:
- 23000
- Burner Type:
- Sealed
- Capacity:
- 5.75 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 23
- Number of Burners:
- 6
- Number of Lights:
- 6
- Power Source:
- Dual Fuel, Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 417 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi