This product requires certification to purchase.

35-7/8 in. Liquid Propane Gas 6-Burner Sealed Freestanding Range in Stainless Steel

You last purchased this on
 
Monogram®

35-7/8 in. Liquid Propane Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #GZGP366LNSS
  • Item #8130845
  • Manufacturer Part #ZGP366LNSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

35-7/8 in. Liquid Propane Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #GZGP366LNSS
  • Item #8130845
  • Manufacturer Part #ZGP366LNSS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Authentic Stainless Steel professional appearance
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Monogram® professional dual-burner bake system
  • Heavy duty oven racks
  • LED task light
  • Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
  • Reversible burner grates
  • True hidden bake
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
No
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
28-1/4 in
Fuel Type:
Propane
Height:
35-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
MBH:
15
Number of Burners:
6
Number of Elements:
6
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
417 lb
Width:
35-7/8 in